{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drawer/pull-out shelf load capacity | 60 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Drawer usable width × usable depth in G | 36×36 U | |
| Width in units | 36 E | |
| Depth in units | 36 E | |
| Usable height | 106 mm | |
| Usable width | 612 mm | |
| Usable depth | 620 mm | |
| Front height | 120 mm | |
| Shell height | 102 mm | |
| suitable for large-capacity cabinet size | 750, 1500 | |
| Type of product | Drawer |
| Article number | 957510 120 | |
| Manufacturer number | 957510 120 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |