This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Modular cabinet with plain sheet metal swing door, width mm / Model: 500

Article no.: 956000 500

Select article variation and quantity

width mm / Model Price per Piece (incl. VAT)

Availability

  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000 kg
Door opening angle 225 degrees
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 500 mm
Width 500 mm
Depth 550 mm
Usable height 340 mm
Type of cabinet Add-on cabinet
Cabinet fronts Plain sheet metal swing door
Weight 17 kg
Type of product Cabinet with shelves

Identification & Classification

Article number 956000 500
Manufacturer number 956000 500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Mountings for drawers, shelves etc. at 20 mm intervals. Base and top cabinets have appropriate holes for bolting together, retrofitting with wheels and pull handle (up to 1200 mm height) or wall mounting.
  • Doors with safety edges, reinforced and torsion-resistant, available as swing door in a full sheet metal version or with viewing window made of polycarbonate. Without doors the cabinet can also be used as an open rack.

The swing-door cabinet is equipped with solid sheet metal swing doors.
  • Cylinder locks integral in the slide handle; with 2 keys each. On request, locking systems can be supplied with a security certificate at an additional charge.

Colour:

Standard paint finish: body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

For storage shelves and accessories to modular cabinets see No. 957000957100.
  • Cabinets that are fitted with drawers or to which drawers are fitted later must be anchored to the floor or wall to protect against tipping and should not be converted for mobile use.
  • When equipping to your own requirements, check that the sum of the heights to be fitted does not exceed the usable height of the cabinet.
Supplied without drawers or storage shelves.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart