GARANT easyFix flexible tool holder, Clamp ⌀: 12-20mm

Article no.: 955665 12-20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 30.69 / 1 Piece
  • from 5 Piece
    US $ 25.58 / 1 Piece
on request
In stock Available in 3-4 working days
542 pieces in stock 542 pieces available in 3-4 working days

Select article variation and quantity

Clamp ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range ⌀ 12 mm - 20 mm
Type of product Clamping toolholder

Identification & Classification

Article number 955665 12-20
EAN / GTIN 4062406197414
Manufacturer number 955665 12-20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart