GARANT easyFix single hook, Usable depth: 32mm

Article no.: 955630 32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 13.73 / 1 Piece
  • from 5 Piece
    US $ 11.44 / 1 Piece
on request
In stock Available in 3-4 working days
680 pieces in stock 680 pieces available in 3-4 working days

Select article variation and quantity

Usable depth (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Usable height 27 mm
Usable depth 32 mm
Material of base plate Plastic
Material of hook Plastic
Type of base plate single
Hook shape Single hook
Type of product Perforated panel hook

Identification & Classification

Article number 955630 32
EAN / GTIN 4062406196936
Manufacturer number 955630 32
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart