Attachment for GARANT Uni Line Tower M, Type: YELLOW

Article no.: 955475 YELLOW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tower
Height 220 mm
Width 602 mm
Depth 542 mm
Colour yellow RAL 1021
Type of product Marking attachment

Identification & Classification

Article number 955475 YELLOW
EAN / GTIN 4062406585877
Manufacturer number 955475 YELLOW
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Attachment for GARANT Uni Line Tower made from sheet metal with closed top. For marking of e.g. first aid or cleaning station, provision of tools or personal protective equipment.

Colour:

Powder-coated in the respective colour.

Note:

Supplied as separate parts, attachment is easy to mount.
Suitable pictograms (various application purposes) can be found under No. 955474.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart