GARANT Uni Line Wall mobile, Type: M

Article no.: 955451 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Series Wall
Height 2,067 mm
Width 600 mm
Depth 750 mm
Usable width 600 mm
Wheel ⌀ 125 mm
Safe working load 75 kg
Weight 69 kg
Type of product Perforated panel stand

Identification & Classification

Article number 955451 M
EAN / GTIN 4062406584719
Manufacturer number 955451 M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very sturdy double-walled column made from sheet metal, perforated panels that can be used on both sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and GARANT easyFix hooks and holders. Sturdy base plate in anthracite permits easy set up and movement.
With 4 castors, ⌀ 125 mm, 2 with parking brake.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

See No. 955453 for marking attachment. Suitable pictograms (various application purposes) for marking attachment can be found under No. 955474.

Warning:

Intended use
  • Double-walled column with double-sided perforated panels.
  • Perforated panels 9 x 9 mm with 37 mm grid to take easyFix hooks and holders and other perforated panel accessories.
  • Observe the maximum load capacity including add-ons.

Reasonably foreseeable misuse
  • Fit only the intended accessories to the perforated panel.
  • Do not carry people.
  • Do not store or transport unsecured workpieces.
  • Do not place or position on mobile workstations and storage.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart