Workshop set, Number of tools: 26

Article no.: 955081 26
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
26 pieces in stock 26 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 26 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Drawer usable area in G: 20×20
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Drawer usable area in G 20×20
Smallest suitable drawer front height 100 mm
Width 500 mm
Depth 500 mm
Width in G 20
Depth in G 20
suitable for drawer front height 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
Number of tools 26
Power supply Battery-powered
Version for roller cabinet drawer
Type of product Rigid foam inlay

Identification & Classification

Article number 955081 26
EAN / GTIN 4062406207182
Manufacturer number 955081 26
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rigid foam inlay basic set for one complete drawer – usable area 20×20G.
Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

GridLine Ready-to-go workbenches, GridLine Vario workbenches with 24G casing, GridLine 24G casing, GridLine 24×24G tool cabinets, GridLine 20×20G drawers, GridLine XL ToolCar No. 914590.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955081: 1 pc.
HOLEX LED torch No. 081437 size BLACK: 1 pc.
HOLEX digital caliper ABS No. 412821 size 150: 1 pc.
HOLEX external micrometer No. 420200 size 0–25: 1 pc.
HOLEX locking tape measure No. 462030 size 3: 1 pc.
HOLEX spirit level No. 467435 size 300: 1 pc.
HOLEX double open-ended spanner No. 610950 size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22: 1 pc. each
HOLEX hexagon key L-wrench set, No. 627225 size 9: 1 pc.
HOLEX screwdriver for slot-head with power grip No. 660701 size 3.5; 5.5; 8: 1 pc. each
HOLEX short screwdriver for slot-head No. 664201 size 5.5: 1 pc.
HOLEX screwdriver for Phillips with power grip No. 668401 size 1; 2; 3: 1 pc. each
HOLEX stub screwdriver for Phillips No. 668471 size 2: 1 pc.
HOLEX combination pliers, vanadium No. 702995 size 160: 1 pc.
HOLEX water pump pliers No. 706145 size 250: 1 pc.
HOLEX snipe-nose pliers No. 713195 size 160: 1 pc.
HOLEX engineer's hammer No. 750125 size 300: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart