Workshop set, Number of tools: 34

Article no.: 955009 34
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
31 pieces in stock 31 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Drawer usable area in G: 20×16
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Drawer usable area in G 20×16
suitable for workstations and storage equipment Roller cabinet
Width 500 mm
Depth 400 mm
Width in G 20
Depth in G 16
Number of tools 34
Version for roller cabinet drawer
Type of product Rigid foam inlay

Identification & Classification

Article number 955009 34
EAN / GTIN 4067263724018
Manufacturer number 955009 34
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

GARANT roller cabinets with full extension drawers and a drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Roller cabinets No. 914520914582.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955009: 1 pc.
GARANT combination spanner No. 613600 size 5.5; 7; 8; 10; 13; 16; 17; 18; 19: 1 pc. each
GARANT reversible ratchet, No. 640025 size 1/2: 1 pc.
GARANT extension 1/2 inch No. 641029 size 125; 250: 1 pc. each
GARANT T-handle 1/2 inch No. 641329 size 295: 1 pc.
GARANT universal joint No. 641629 size 1/2: 1 pc.
GARANT hexagon socket No. 642325 size 13; 14; 15; 16; 17; 18; 19; 21; 22; 24: 1 pc. each
GARANT bi-hex socket, long, No. 642529 size 17; 19; 21: 1 pc. each
GARANT screwdriver for slot-head No. 660032 size 3.5; 5.5: 1 pc. each
GARANT screwdriver for Phillips No. 667702 size 1; 2: 1 pc. each
GARANT engineer’s hammer No. 750110 size 300: 1 pc.
GARANT combination pliers No. 700940 size 180: 1 pc.
GARANT water pump pliers No. 706001 size 250: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart