Logistics set, Number of tools: 7

Article no.: 954930 7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×10
Width 250 mm
Depth 250 mm
Width in G 10
Depth in G 10
Number of tools 7
Weight 0.464 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954930 7
EAN / GTIN 2050002004528
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954930: 1 pc.
EDDING permanent marker No. 085130 size B: 1 pc.
MARTOR safety scissors No. 769245 size 134: 1 pc.
MARTOR scraper No. 837740: 1 pc.
MARTOR safety knife with 2 blades No. 842011 size 1: 1 pc.
MARTOR set of spare blades No. 842012 size 10: 1 pc.
MARTOR safety knife No. 842041 size 10: 1 pc.
MARTOR safety knife with 1 blade No. 842050: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart