Marking out and sawing, Number of tools: 8

Article no.: 954895 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
76 pieces in stock 76 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 8
Version with tool kit
Weight 2.476 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954895 8
EAN / GTIN 2050002004511
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954895: 1 pc.
EDDING permanent marker No. 085130 size B: 1 pc.
HOLEX try square No. 452600 size 300×175: 1 pc.
HOLEX protractor No. 453000 size 120×150: 1 pc.
PB straight carbide scriber No. 458760 size HM: 1 pc.
HOLEX precision steel rule No. 461600 size 300: 1 pc.
GARANT tape measure No. 462201 size 2.5: 1 pc.
GARANT hacksaw frame No. 580400: 1 pc.
GARANT hacksaw blades No. 582500 (pack of 10): 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart