Marking out, drilling, deburring, Number of tools: 4

Article no.: 954857 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
35 pieces in stock 35 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Smallest suitable drawer front height 100 mm
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 4
Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 954857 4
EAN / GTIN 2050002075450
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954857: 1 pc.
GARANT jobber drill set HSS No. 115120 size 1-13KB: 1 pc.
GARANT hand deburrer 90° No. 150400 size 16.5: 1 pc.
HOLEX carbide scriber No. 458800 size HM: 1 pc.
Centre punch special quality No. 748900 size 120/10: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart