Workshop accessories set, Number of tools: 26

Article no.: 954785 26
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×20
Width 150 mm
Depth 500 mm
Width in G 6
Depth in G 20
Number of tools 26
Version with tool kit
Weight 0.727 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954785 26
EAN / GTIN 2050002004412
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954785: 1 pc.
HOLEX offset screwdriver set for Torx® no. 624921 size 8 (TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40): 1 pc.
HOLEX hexagon key L-wrench set, No. 627225 size 9: 1 pc.
HOLEX watchmaker’s screwdriver for slot head No. 669005 size 1; 1.5; 1.8; 2.3; 3; 3.5: 1 pc. each
HOLEX watchmaker’s screwdriver set for Phillips No. 669015 size 0; 1: 1 pc. each
GARANT easyPick small parts storage bin No. 951211 size 3×3/1: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart