Screwdriver bits set, Number of tools: 69

Article no.: 954749 69
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
74 pieces in stock 74 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×8
Square drive 1/4 inch
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tools 69
Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 954749 69
EAN / GTIN 4067263906858
Manufacturer number 954749 69
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954749: 1 pc.
HOLEX hexagon socket 1/4 inch No. 631020 size 6; 7; 8; 9; 10; 11: 1 pc. each
GARANT bits set 61 pieces No. 676040: 1 pc.
GARANT magnetic bit-holding screwdriver with magazine No. 676602 size 30: 1 pc.
HOLEX adapter with 1/4 inch C 6.3 hexagon shank No. 676950 size 4/4: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart