Hammer / taper pin punch / pin punch set, Number of tools: 15

Article no.: 954668 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
106 pieces in stock 106 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 15
Version with striking tool
Weight 2.19 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954668 15
EAN / GTIN 2050002041998
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Supplied with:

Rigid foam inlay, empty No. 952001 size 954668: 1 pc.
GARANT engineer’s hammer No. 750110 size 300: 1 pc.
Flat cold chisel No. 740500 size 200: 1 pc.
Cross-cut chisel No. 740600 size 200: 1 pc.
Taper pin punch No. 745500 size 3; 4: 1 pc. each
Pin punch No. 747000 size 2; 3; 4; 5; 6; 8: 1 pc. each
Centre punch No. 749000 size 100; 120/10; 120/12; 150: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart