Electrician's tool set, fully insulated, Number of tools: 12

Article no.: 954586 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
75 pieces in stock 75 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 12×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 12×20
Width 300 mm
Depth 500 mm
Width in G 12
Depth in G 20
Number of tools 12
Version with tool kit
Weight 1.622 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954586 12
EAN / GTIN 2050002042001
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Supplied with:

Rigid foam inlay, empty No. 952001 size 954586: 1 pc.
WERA electrician’s screwdriver for slot-head No. 663100 size 2.5; 3.5; 4; 5.5: 1 pc. each
Voltage tester No. 665050 size 3: 1 pc.
WERA screwdriver for Phillips No. 668600 size 1; 2: 1 pc. each
GARANT combination pliers, fully insulated, No. 701710 size 180: 1 pc.
GARANT snipe-nose pliers, fully insulated, No. 713310 size 200: 1 pc.
GARANT side cutters, fully insulated, No. 725310 size 160: 1 pc.
Cable stripping knife No. 728010 size 8–28: 1 pc.
GARANT wire stripper No. 728613 size 6: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart