Socket set 3/8 inch, Number of tools: 37

Article no.: 953748 37
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
18 pieces in stock 18 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 3/8 inch
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 37
Version with socket
Weight 1.962 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953748 37
EAN / GTIN 2050002043015
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay No. 952001 size 953748: 1 pc.
STAHLWILLE bi-hex socket 3/8 inch No. 637000 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19: 1 pc. each
STAHLWILLE hexagon bit socket 3/8 inch No. 637600 size 4; 5; 6; 7; 8; 10: 1 pc. each
STAHLWILLE socket 3/8 inch No. 637450 size E5; E6; E7; E8; E10; E12; E14: 1 pc. each
STAHLWILLE socket 3/8 inch No. 637560 size TX9; TX10; TX15; TS20; TX 25; TX27; TX30; TX40: 1 pc. each
STAHLWILLE reversible ratchet, 3/8 inch No. 635000 size 3/8: 1 pc.
STAHLWILLE extension No. 635400 size 75; 240: 1 pc. each
STAHLWILLE T-handle No. 635700 size 165: 1 pc.
STAHLWILLE universal joint No. 636200 size 3/8: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart