Socket set 1/2 inch, Number of tools: 30

Article no.: 953747 30
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
136 pieces in stock 136 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 1/2 inch
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 30
Number of tools 30
Version with socket
Weight 3.891 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953747 30
EAN / GTIN 4062406157234
Manufacturer number 953747 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953747: 1 pc.
GARANT hexagon socket No. 642325 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32: 1 pc. each
GARANT hexagon bit socket No. 643229 size 4; 5; 6; 8; 10; 12; 14: 1 pc. each
GARANT reversible ratchet, No. 640025 size 1/2: 1 pc.
GARANT extension No. 641029 size 75; 125; 250: 1 pc. each
GARANT T-handle No. 641329 size 295: 1 pc.
GARANT universal joint No. 641629 size 1/2: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart