Screwdriver set, Number of tools: 5

Article no.: 953307 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
43 pieces in stock 43 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Set price 5 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×8
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tools 5
Version with screwdriver
Weight 0.215 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953307 5
EAN / GTIN 4062406155179
Manufacturer number 953307 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953307: 1 pc.
HOLEX short slot-head screwdriver No. 664201 size 4; 5.5; 6.5: 1 pc. each
HOLEX short screwdriver for Phillips No. 668471 size 1; 2: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart