{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Rigid foam quality LD45, thickness | 30 mm | |
| Degree of fill of a drawer in units | 8×16 | |
| Width | 200 mm | |
| Depth | 400 mm | |
| Width in G | 8 | |
| Depth in G | 16 | |
| Number of tools | 8 | |
| Version | with screwdriver | |
| Type of product | Rigid foam inlay | 
| Article number | 953171 8 | |
| EAN / GTIN | 4067263723295 | |
| Manufacturer number | 953171 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |