Measuring tools set, Number of tools: 7

Article no.: 952048 7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
7 pieces in stock 7 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Set price 7 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×24
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×24
Smallest suitable drawer front height 100 mm
Width 150 mm
Depth 600 mm
Width in G 6
Depth in G 24
Number of tools 7
Version with measurement tool
Weight 1.083 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 952048 7
EAN / GTIN 2050002004054
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952048: 1 pc.
HOLEX vernier caliper No. 410200 size 150: 1 pc.
HOLEX try square No. 452600 size 150×100: 1 pc.
HOLEX carbide scriber No. 458800 size HM: 1 pc.
HOLEX steel rule No. 461805 size 300: 1 pc.
GARANT tape measure No. 462201 size 2.5: 1 pc.
WIHA folding rule No. 466200 size 2: 1 pc.
HOLEX aluminium spirit level No. 467435 size 400: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart