{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.9 mm | |
| Door opening angle | 225 degrees | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 1,620 mm | |
| Width | 750 mm | |
| Depth | 550 mm | |
| Monitor housing internal height | 460 mm | |
| Monitor housing internal width | 690 mm | |
| Monitor housing usable depth | 230 mm | |
| Support cabinet internal height | 840 mm | |
| Support cabinet internal width | 690 mm | |
| Weight | 73 kg | |
| Type of product | Computer desk |
| Article number | 951470 GB | |
| Manufacturer number | 951470 GB | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |