{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Door opening angle | 90 degrees | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
| Height at the front | 1,800 mm | |
| Height at the rear | 2,000 mm | |
| Width | 600 mm | |
| Depth | 500 mm | |
| usable width of each compartment | 297 mm | |
| usable depth of each compartment | 469 mm | |
| usable height of each clothing compartment | 1,330 mm | |
| usable height of each hat compartment with sloping roof | 230 mm | |
| Shelf width | 297 mm | |
| Storage shelf depth | 469 mm | |
| Number of compartments | 2 | |
| Sloping roof | yes | |
| Ventilation slots in the door | yes | |
| Weight | 39 kg | |
| Type of product | Garment locker |
| Article number | 949871 2 | |
| EAN / GTIN | 4069515053945 | |
| Manufacturer number | 949871 2 | |
| Manufacturer/responsible person | Ceha Deutschland GmbH, Wegstraße 8a, 06116 Halle (Saale), Germany, https://ceha-stahlmoebel.de/ |