Drawer runners (Pair), Safe working load: 75kg

Article no.: 942901 75
Set price 2 Piece (55.40 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
14 pieces in stock 14 pieces available in 5-10 working days

Select article variation and quantity

Safe working load (kg) Set price 2 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 48 mm
Length 530 mm
for range from build year 08/2008
suitable for cabinet depth in units 27 units
Safe working load 75 kg
Type of product Guide rail

Identification & Classification

Article number 942901 75
EAN / GTIN 4045197526380
Manufacturer number 942901 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Tool cabinet shell with a depth of 27 units.
For range from build year 08/2008 to 08/2019.
Drawer runners with 75 kg load capacity for drawers and pull-out shelves.

Supplied with:

U-rails, drawer extension rails with 2 plastic retaining clips.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart