{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.9 mm | |
| Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
| Cabinet housing internal load capacity | 1,000 kg | |
| Door opening angle | 250 degrees | |
| Height adjustment interval | 25 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 1,000 mm | |
| Width | 1,000 mm | |
| Depth | 700 mm | |
| Width in G | 40 | |
| Depth in G | 28 | |
| Usable height | 845 mm | |
| Number of shelves | 1 | |
| Type of cabinet | Top-mounted cabinet | |
| Electronic locking system can be retrofitted | yes | |
| ComfortClose | no | |
| Handle positioning | bottom | |
| Weight | 81 kg | |
| Type of product | Large-capacity cabinet |
| Article number | 941031 1000 | |
| EAN / GTIN | 4062406071523 | |
| Manufacturer number | 941031 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |