{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.9 mm | |
| Cabinet housing internal load capacity | 1,000 | |
| Door opening angle | 250 degrees | |
| Height adjustment interval | 25 | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 750 mm | |
| Width | 1,250 mm | |
| Depth | 500 mm | |
| Width in G | 50 | |
| Depth in G | 20 | |
| Usable height | 595 mm | |
| Version | for individual configuration | |
| Type of cabinet | Base cabinet | |
| Cabinet fronts | Viewing window swing door | |
| Electronic locking system can be retrofitted | yes | |
| ComfortClose | no | |
| Handle positioning | top | |
| Weight | 65 kg | |
| Type of product | Cabinet with shelves |
| Article number | 940863 750 | |
| EAN / GTIN | 4062406070939 | |
| Manufacturer number | 940863 750 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |