Base cabinet with plain sheet metal swing doors, Height: 750mm

Article no.: 940841 750
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 250
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000
Door opening angle 250 degrees
Height adjustment interval 25
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 750 mm
Width 1,000 mm
Depth 500 mm
Width in G 40
Depth in G 20
Usable height 595 mm
Version for individual configuration
Type of cabinet Base cabinet
Cabinet fronts Plain sheet metal swing door
Electronic locking system can be retrofitted yes
ComfortClose no
Handle positioning top
Weight 41 kg
Type of product Cabinet with shelves

Identification & Classification

Article number 940841 750
EAN / GTIN 4062406070656
Manufacturer number 940841 750
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mountings for shelves at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene® handle using a cylinder lock. Levelling base with adjustable feet to compensate for unevenness in the floor.
Empty cabinet in 40×20G. Suitable drawers: 36×16G (please order these separately)

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

Note:

For storage shelves and accessories for GridLine cabinets see No. 940501940710 and Group 95.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart