Sheet metal panel for column frame, Drawers 24G deep, suitable for column frame height: 2000mm

Article no.: 935045 2000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for column frame height (mm) Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Depth 680 mm
suitable for column frame height 2,000 mm
Type of product Side cladding

Identification & Classification

Article number 935045 2000
EAN / GTIN 4062406107758
Manufacturer number 935045 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal with welded clips to cover the column frame: prevents access to adjoining shelves from the side. Recommended when racking is enclosed in units that have swing doors, sliding doors or roller shutters.

Colour:

RAL 7035 light grey powder coated.

Note:

Two sheet metal panels are required to cover both sides of a column frame.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart