This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rear panel 1-piece, suitable for worktop length: 1000mm

Article no.: 933610 1000
1000

Select article variation and quantity

suitable for worktop length (mm) Price per Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Series KOMBI workbench
Height 1-part 315 mm
Width 840 mm
suitable for worktop length 1,000 mm
Type of product Rear panel

Identification & Classification

Article number 933610 1000
EAN / GTIN 4045197280169
Manufacturer number 933610 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of folded sheet metal, 25 mm high.

Application:

As back wall, cover, visual element, and additional stabilisation.

Suitable for:

Support legs No. 933620; 933621; 933622; 933625; 933626; 933627; 933632; 933633; 933703933708; 937103.
For installation between two support legs.

Colour:

RAL 7035 light grey powder-coated.

Note:

Fitting a rear panel increases the load capacity of the workbench by 400 kg.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart