{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Hoffmann perforated panel grid interval | 9×9 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 248 mm | |
| Height above the worktop | 210 mm | |
| Width | 1,000 mm | |
| Depth | 120 mm | |
| Punched hole ⌀ in upper edge | 6 mm | |
| Number of punched holes in upper edge for insertion of tools such as screwdrivers | 8 | |
| Material | Sheet steel | |
| Colour | RAL 7035 light grey powder coated | |
| Type of product | Edging strip |
| Article number | 928720 1000 | |
| EAN / GTIN | 4062406117665 | |
| Manufacturer number | 928720 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |