Saw blade set ∙ 5-pieces

Article no.: 9234P-225/5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sabre saw blade

Identification & Classification

Article number 9234P-225/5
EAN / GTIN 4000896239412
Manufacturer number 9234P-225/5
L-Number L60140 5052
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

5 flexible reciprocating saw blades for wood with nails and faster sawing progress in metal 2 – 10 mm
  • For cordless reciprocating saw 9234
  • Serration for long service life
  • Length of serration: 205 mm
  • Made in Germany
  • Dimensions / length: 225 mm x 0.9 mm x 19 mm
  • Number of tools: 5

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart