{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Material thickness | 1 mm | |
| Height adjustment workstation | 850-1050 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Workbench/desk load capacity - maximum distributed load (on wood) | 400 kg | |
| Type of height adjustment | electrical | |
| Insert thickness | 50 mm | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer usable area in G | 20×20 | |
| Cylinder lock | modular lock barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| IP Index of Protection | IP 20 | |
| Series | vario | |
| Height adjustment range | 850 mm - 1,050 mm | |
| Worktop length | 1,000 mm | |
| Worktop depth | 750 mm | |
| Worktop thickness | 50 mm | |
| Drawer body height | 300 mm | |
| Drawer body width | 600 mm | |
| Drawer body depth | 650 mm | |
| Drawer body usable height | 225 mm | |
| Drawer usable width | 500 mm | |
| Drawer usable depth | 500 mm | |
| Drawer usable width in G | 20 | |
| Drawer usable depth in G | 20 | |
| Plug type, input | F | |
| Supply voltage | 250 V | |
| Nominal voltage | 250 V | |
| Lifting speed | 9 mm/s | |
| Number of drawers | 2 | |
| maximum load capacity | 400 kg | |
| Electronic locking system can be retrofitted | yes | |
| ComfortClose | no | |
| Weight | 74 kg | |
| Power supply | Rechargeable battery-powered; Mains operated | |
| Type of product | Workbench |
| Article number | 923291 1000/DE | |
| EAN / GTIN | 4062406103224 | |
| Manufacturer number | 923291 1000/DE | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |