{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Material thickness | 1 mm | |
| Height adjustment workstation | 850-1050 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Workbench/desk load capacity - maximum distributed load (on wood) | 400 kg | |
| Type of height adjustment | electrical | |
| Insert thickness | 50 mm | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer usable area in G | 20×20 | |
| Cylinder lock | modular lock barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| IP Index of Protection | IP 20 | |
| Series | Ready-to-go | |
| Height adjustment range | 850 mm - 1,050 mm | |
| Worktop length | 1,500 mm | |
| Worktop depth | 750 mm | |
| Worktop thickness | 50 mm | |
| Support cabinet width | 1,300 mm | |
| Support cabinet depth | 700 mm | |
| Drawer body usable height | 525 mm | |
| Drawer usable width | 500 mm | |
| Drawer usable depth | 500 mm | |
| Drawer usable width in G | 20 | |
| Drawer usable depth in G | 20 | |
| Principle of height adjustment | electrical | |
| Stepless height adjustment | yes | |
| Plug type, input | F | |
| Supply voltage | 250 V | |
| Nominal voltage | 250 V | |
| Lifting speed | 9 mm/s | |
| maximum lifting force | 6,000 N | |
| Number of drawers | 4 | |
| Electronic locking system can be retrofitted | yes | |
| ComfortClose | no | |
| Weight | 144.4 kg | |
| Power supply | Rechargeable battery-powered; Mains operated | |
| Type of product | Workbench |
| Article number | 921401 1500/DE | |
| EAN / GTIN | 4062406086473 | |
| Manufacturer number | 921401 1500/DE | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |