Intermediate platform for platform trolley TS9 for bolting in, Platform area depth: 600mm

Article no.: 918577 600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
16 pieces in stock 16 pieces available in 5-10 working days

Select article variation and quantity

Platform area depth (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Platform area width 1,000 mm
Platform area depth 600 mm
Safe working load 75 kg
Application range Platform trolley
Type of product Storage shelf

Identification & Classification

Article number 918577 600
EAN / GTIN 4045197684127
Manufacturer number 918577 600
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For bolting into the GARANT platform trolley TS9 as an additional platform. Brackets of sheet metal, platform of chipboard with anthracite-coloured scratch-resistant surface.

Suitable for:

No. 918560

Colour:

Silver powder-coated.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart