• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Small parts storage bin, Height 50 mm, Width×depth in G / type: 3X3/1

Article no.: 914971 3X3/1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 75 mm
Depth 75 mm
Width in G 3
Depth in G 3
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification & Classification

Article number 914971 3X3/1
EAN / GTIN 4045197893666
Manufacturer number 914971 3X3/1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small parts storage bin, made of plastic.

Application:

You can fill a complete drawer of the roller cabinet with:
  • 20 pieces of size 4×4 G or
  • 24 pieces of size 2×3 G, and pieces of size 4×4 G or
  • 18 pieces of size 3×3 G and 5 pieces of 4×4 G and 4 pieces of 2×3 G.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart