ESD-Storeroom trolleys

Article no.: 91202
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 91202
EAN / GTIN 4017976745053
Manufacturer number 91202
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

  • mounted

Description:

  • Electrostatic discharge construction (ESD = Electrostatic Discharge).
  • Tubular steel and sectional steel welded, conductive powder coating, slate grey.
  • Screw and plug type construction.
  • Electrically conductive wooden shelves according to DIN 68765, light grey.
  • 2 swivel and 2 fixed-wheel castors.
  • Wheels electrically conductive (anti-static) with TPE-ESD tyres (thermoplastic elastomer).
  • Hubs with precision deep groove ball bearing.
  • Maximum comfort: Very low starting, rolling and swivelling resistance.
  • Low noise operation on level floors.
  • Tyres are non-marking.
  • Castors with wheel lock.

Feature:

  • Total load capacity (kg): 300
  • Length of usable platform (mm): 1000
  • Width of usable platform (mm): 600
  • Height of loading platform (mm): 206
  • Total length (mm): 1250
  • Total width (mm): 600
  • Total height (mm): 910
  • Tyres: TPE-ESD
  • Wheel size (mm): 125 x 32

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart