Horizontal toggle clamp with safety latch, black

Article no.: 90662
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 90662
EAN / GTIN 4020772090661
Manufacturer number 90662
L-Number L30100 266
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Horizontal clamp with safety lock, black, for clamping position and open position.
With open holding arm and vertical, open foot.

Matte black finish. Stainless steel rivets that run in case hardened bushings. Bearing points are greased.
Ergonomic, oil-resistant, black handle with large palm rest and soft component. Loss protection for the clamping screw at the end of the tensioning arm.

Feature:

  • Size: 3
  • F1: 1.8 kN
  • F2: 2.5 kN
  • Weight: 350 g
  • Size: 3
  • A: 8.0
  • B: 73
  • C: 25.7
  • D: 6.5
  • D1: 5.1
  • E: 34.5
  • F: 16.5
  • H: 34
  • H1: 65
  • H2: 86
  • I: 15.0
  • O: 7
  • L: 13.0
  • L1: 206.0
  • M: 22.5-27.5
  • M1: 27
  • N: 46.5
  • O: 6
  • P: 50
  • α: 90°

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart