Clamping spike for cut-off wheels S8/H13/L67

Article no.: 905337
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 905337
EAN / GTIN 8024406524825
Manufacturer number 905337
L-Number L50140 1617
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This PREMIUM adapter enables compact and coarse cleaning discs to be mounted on the straight grinder. Easy handling and maximum safety for the user are guaranteed. Please observe the maximum permissible speed of your tool.

Feature:

  • Shape: 100 SS 00598 Grinding tool R/3
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Specification : PU = 1 pc.
  • Container diameter: 8 mm
  • Tools for: Straight die grinder

Advantage:

  • Easy to use
  • Maximum safety

Application:

  • Enables easy and safe clamping of compact and coarse cleaning discs on the straight grinder

Recommendation:

  • 905335 S6/H8/L67 SS596
  • 905336 S6/H13/L52 SS597
  • 905337 S8/H13/L67 SS598

Special features:
  • Easy to use
  • Maximum safety

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart