Clamping spike for cut-off wheels S6/H13/L52

Article no.: 905336
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad clamp

Identification & Classification

Article number 905336
EAN / GTIN 8024406524818
Manufacturer number 905336
L-Number L50140 2526
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This PREMIUM clamping flange enables compact discs in small diameters to be clamped to the straight grinder. Easy handling and maximum safety for the user are guaranteed. Please note the maximum permissible speed.

Feature:

  • Shape: 100 SS 00597 Grinding tool R/3
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Specification : PU = 1 pc.
  • Container diameter: 6 mm
  • Tools for: Straight die grinder

Advantage:

  • For mounting on the die grinder
  • Easy to use

Application:

  • Allows easy and safe clamping of the compact discs onto the straight grinder
  • 846442 S6/H6/M6 SS174
  • 905336 S6/H13/L52 SS597

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart