Cooling system rinser ∙ wash-gun set

Article no.: 9048P-2/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9048P-2/3
EAN / GTIN 4000896234608
Manufacturer number 9048P-2/3
L-Number L60140 4931
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Effective, powerful and solvent-free cleaning of e.g. cooling systems with graded system cleaning nozzle
No splashback, effective cleaning of machines, units and vehicle parts with jet wash nozzle
  • Cleaning without the use of aggressive chemicals or solvents
  • Swivel joint at the water connection, helps to avoid “hose spaghetti”
  • Continuous independent regulation of water and compressed air supply
  • Washing and system cleaning nozzle included
  • No splashback even when cleaning with combined water/compressed air jet at short distance
  • Damage-free cleaning thanks to water / air operation
  • Quick, easy and gentle cleaning
  • High-quality materials
  • Including:
    • Water connection variants: 13 mm (1/2″) nipple for water coupling (Gardena system compatible) or 20 mm (3/4″) GHT thread
    • Graded system cleaning nozzles
    • Jet washing nozzle
  • Working pressure (bar) air: 6-10
  • Temperature range -10 / +40 °C
  • Recommended air hose diameter: 10 mm
  • Recommended water hose diameter: 13 mm
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Net weight: 0.4 kg
  • Air requirement: 200 l/min (3.3 l/sec)

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart