Compressed air hose 10 m, 10 mm ⌀ 10 m

Article no.: 9040N-1010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9040N-1010
EAN / GTIN 4000896263684
Manufacturer number 9040N-1010
L-Number L60330 103635
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Compressed air tools in industry, workshops or DIY

  • Kink protection on both sides
  • Large temperature range
  • Complies with DIN EN ISO 5774
  • Compressed air hose with quick-release coupling and connection nipple
  • Crimped coupling socket / coupling plug
  • Bursting pressure: 60 bar
  • PVC-NBR hybrid polymer compressed air hose
  • Avoids the risk of accidents due to high visibility in HAZET light blue
  • Air connection inlet: coupling plug 7.2 mm type 1 (DE/AT/SI/HU/CN/IN/PT/RU/PL/RO/TR)
  • Air connection outlet: coupling socket 7.2 mm type 1
  • Hose length: 10 m
  • Max. Operating pressure [bar]: 20 bar

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart