42 CUT-OFF WHEEL DEPR.

Article no.: 904019
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 904019
EAN / GTIN 9003179040199
Manufacturer number 904019
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM cut-off wheel was specially developed for comfortable work on all cast materials. Thanks to an innovative manufacturing technology combined with the use of a high quality zirconium aluminium oxide, this tool has an exceptional cutting ability. The cut-off wheel is available in 3 different hardnesses - so you are well equipped for any application on castings.

Feature:

  • Form: 42 CUT-OFF WHEEL DEPR.
  • Specification : ZA 30 P- BFP
  • Dimension (D x U x H): 178 x 3,5 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 3.5 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Casting materials
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Highest aggressiveness thanks to innovative production technology
  • New bond system combined with high-quality zircon corundum enables shortest cut-off times
  • Maximum comfort when machining the hardest workpieces
  • Best lifetime for economical work

Application:

  • For machining cast materials

Recommendation:

  • HARD (R): longer lifetime
  • MEDIUM (P): all-round solution - high cutting ability and economical lifetime
  • SOFT (N): highest cutting ability and aggressiveness
  • Type number 5496: Particularly suitable for sanded cast materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart