Needle scaler ∙ Length: 330 mm

Article no.: 9035-5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Needle descaler

Identification & Classification

Article number 9035-5
EAN / GTIN 4000896132355
Manufacturer number 9035-5
L-Number L60140 1720
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Precisely removing rust and such
  • Pistol shape
  • Adjustable needle cover enables maximum utilisation of needles
  • Two-piece housing design for easy maintenance
  • 19 needles, ⌀ 3 mm
  • 3,200 impacts/min
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6.3
  • Vibration acceleration: 8.70 m/s2
  • Cold insulated handle
  • Dimensions / length: 330 mm
  • Net weight: 2.6 kg
  • Sound pressure level: 97 dB(A) Lp A
  • Air requirement: 170 l/min (2.8 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart