Multi sander ∙ Length: 300 mm

Article no.: 9033N-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinder

Identification & Classification

Article number 9033N-6
EAN / GTIN 4000896209743
Manufacturer number 9033N-6
L-Number L60140 4167
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Removal of underseal, sealing compound, rust, corrosion, paint, plastic film, labels as well as for paint stripping
  • Multi sander for use with brush belts, strip wheels and foil erasers
  • Continuous speed regulation via speed regulator on back of handle
  • 180° adjustable handle
  • Spindle size: 9 mm (Hex)
  • Delivery without accessories
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 82 db(A) Lp W
  • Vibration acceleration: 0.80 m/s2
  • Power in watts: 370 Watt
  • Cold insulated handle
  • Dimensions / length: 300 mm
  • Net weight: 1.2 kg
  • Sound pressure level: 79 dB(A) Lp A
  • Revolutions per minute: 4000
  • Air requirement: 102 l/min (1.7 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart