Cut-off wheel set ∙ 5-pieces

Article no.: 9033-010/5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pop riveter

Identification & Classification

Article number 9033-010/5
EAN / GTIN 4000896199969
Manufacturer number 9033-010/5
L-Number L60140 4438
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

5 cut-off wheels 76 x 2.1 x 10.0 mm
  • For angle grinder 9033-10
  • Also suitable for stainless steel
  • Maximum rotation speed 20100 rpm
    Maximum cutting speed 80 m/s
  • DIN EN 12413, oSa
  • Made in Germany
  • Number of tools: 5

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart