Impact ratchet ∙ 3/8 inch (10 mm) square, solid ∙ Length: 158 mm ∙ Powerful twin hammer mechanism

Article no.: 9021SR-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 9021SR-1
EAN / GTIN 4000896218295
Manufacturer number 9021SR-1
L-Number L60140 5013
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Use in constricted spaces
  • Maximum occupational safety thanks to reaction-free striking mechanism
  • Low-impact
  • Rubber ratchet head protective cover to protect against shocks and penetration by dirt
  • For hand retightening with torque values: 260 Nm
  • Powerful twin hammer mechanism
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 93 db(A) Lp W
  • Vibration acceleration: 9.84 m/s2
  • Forward and reverse: single-stage (right/left)
  • Cold insulated handle
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 158 mm
  • Net weight: 0.67 kg
  • Tightening torque max.: 68 Nm
  • Sound pressure level: 82 dB(A) Lp A
  • Revolutions per minute: 500
  • Air requirement: 68 l/min (1.1 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart