Mini air ratchet ∙ 1/4 inch (6.3 mm) square, solid ∙ Length: 150 mm

Article no.: 9020P-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 9020P-2
EAN / GTIN 4000896184323
Manufacturer number 9020P-2
L-Number L60140 3759
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Short design
  • For hand retightening with torque values > 60 Nm
  • Completely closed head avoids the entry of swarf etc.
  • Reduced vibrations
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 101 db(A) Lp W
  • Vibration acceleration: 3.30 m/s2
  • Forward and reverse: single-stage (right/left)
  • Cold insulated handle
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 150 mm
  • Net weight: 0.5 kg
  • Tightening torque max.: 40 Nm
  • Sound pressure level: 90 dB(A) Lp A
  • Revolutions per minute: 250
  • Air requirement: 72 l/min (1.2 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart