Round brushes 200x36x40x32 mm E 0,3 mm PREMIUM inox

Article no.: 896122
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification & Classification

Article number 896122
EAN / GTIN 9003178961228
Manufacturer number 896122
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM round brushes for the sanding block are the perfect solution for precise, fast and smooth sanding work on stainless steel. The high-performance brushes offer maximum service life and support you in demanding work such as removing paint, rust and varnish, as well as in surface preparation and fine finishing of stainless steel. They can also be used to efficiently deburr a wide variety of workpieces, making the round brushes from Tyrolit universally applicable for a wide range of tasks. The crimped wire (DW) made of high-quality stainless steel prevents the workpiece from rusting and performs tasks such as fine finishing, polishing and matting with ease.

Feature:

  • Shape: 1R DW ROUND BRUSHES
  • Material suitability: stainless steel
  • Product line: PREMIUM
  • Specification : E 0.3 mm
  • Dimensions (D x W x L x H): 200 x 36 x 40 x 32 mm
  • Container diameter: 200 mm
  • Thickness: 36 mm
  • Bore: 32 mm
  • Tools for: Bench grinder

Advantage:

  • Universally applicable tool with maximum tool life
  • Wire made from high-quality stainless steel prevents the workpiece from rusting

Application:

  • For removing rust, paint and varnish, deburring, surface preparation and fine finishing of stainless steel

Recommendation:

  • DW crimped wire for removing paint and rust, as well as for finishing, polishing and matting

Special features:
  • Wire made from high-quality stainless steel
  • Maximum service life
  • Fast and quiet operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart