Resing cup resin 110/90x55xM14 C 16 PREMIUM stone

Article no.: 895676
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number 895676
EAN / GTIN 9003178956767
Manufacturer number 895676
L-Number L50140 252
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit STANDARD cup wheels achieve very good stock removal rates and a long service life for large-area grinding work. The cup wheel available for stone is particularly suitable for grinding scars on exposed concrete surfaces, chamfering and pre-grinding artificial stone and terrazzo slabs as well as surface grinding on marble, slate and granite. You can choose between the 22 and 23 bore versions and the M14 threaded version for the tool holder. Please note the maximum working speed of 50 m/s.

Feature:

  • Shape: 11ZT TAPER.GRINDING.WITH.DISC
  • Material suitability: Rock
  • Product line: STANDARD
  • Specification : W=20, E=19, K=53
  • Dimensions (D / J x D x GE): 110 / 90 x 55 x M14 mm
  • Container diameter: 110 mm
  • Thickness: 55 mm
  • Grit size: 16
  • Vs /max: 50 m/s
  • Tools for: Angle grinder

Advantage:

  • Very good removal rate for large-area sanding work
  • Robust and durable
  • Silicon carbide for excellent results on stone and short-chipping materials

Application:

  • For demanding applications on stone
  • For grinding scars on exposed concrete surfaces, chamfering and pre-grinding artificial stone and terrazzo tiles as well as surface grinding on marble, slate and granite

Recommendation:

  • Grit size 16/36 for coarse grinding
  • Grit size 60 for fine grinding
  • Use special protection for pots
  • Observe working speed of max. 50 m/s

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart