Shaft mounted cup brush 40x10x15-6x30 mm S 0,2 mm PREMIUM steel

Article no.: 890753
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification & Classification

Article number 890753
EAN / GTIN 9003178907530
Manufacturer number 890753
L-Number L50140 2635
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM cup wheel brushes for straight grinders are ideal for working on hard-to-reach areas on steel workpieces. The high-performance tool offers the best service life and supports you in demanding work such as removing paint and rust, cleaning weld seams, as well as surface preparation and fine finishing of steel. It can also be used to carry out deburring work efficiently, making the cup brush from Tyrolit universally applicable for a wide range of tasks.

Feature:

  • Shape: 52T DW SHAFT CUP BRUSHES
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : S 0.2 mm
  • Dimensions (D x L x H - GE x I): 40 x 10 x 15 - 6 x 30 mm
  • Container diameter: 40 mm
  • Thickness: 10 mm
  • Tools for: Straight die grinder

Advantage:

  • Particularly suitable for hard-to-reach areas due to its shape
  • Universally applicable tool with maximum tool life

Application:

  • For removing rust, cleaning weld seams and for surface preparation and fine finishing of steel

Recommendation:

  • Corrugated wire DW for cleaning work such as removing paint, rust, scale, incrustations or for deburring

Special features:
  • Versatile
  • Best service life
  • For inaccessible places

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart