Round brushes 115x11x23x22,2 mm E 0,5 mm PREMIUM inox

Article no.: 890608
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification & Classification

Article number 890608
EAN / GTIN 9003178906083
Manufacturer number 890608
L-Number L50140 3174
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM round brush for angle grinders is ideal for processing stainless steel. The knotted brushes have a long service life and can be used to remove rust, paint, varnish, scale and concrete residue as well as for surface preparation and fine finishing of steel. The wire of the brushes is made of high-quality stainless steel, which prevents the workpiece from rusting in the long term. This tool is also perfect for working on weld seams.

Feature:

  • Shape: 1R DZ ROUND BRUSHES
  • Material suitability: stainless steel
  • Product line: PREMIUM
  • Specification : E 0.5 mm
  • Dimensions (D x W x L x H): 115 x 11 x 23 x 22.2 mm
  • Container diameter: 115 mm
  • Thickness: 11 mm
  • Bore: 22.2 mm
  • Tools for: Angle grinder

Advantage:

  • Universally applicable tool with maximum tool life
  • Wire made from high-quality stainless steel prevents the workpiece from rusting

Application:

  • For removing rust, paint and varnish, for cleaning weld seams and for surface preparation and finishing of stainless steel
  • Especially for processing weld seams

Recommendation:

  • Knotted wire DZ for heavy-duty work, heavy soiling or removing paint and varnish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart